Overview
Mfr description
SYJ71205LUD01 VALVE
- Fluid: air
- Operating pressure range: 0.1 - 0.7MPa
- Cv factor: body ported range 0.48 - 0.6;base mounted 0.7
- Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
- Ambient & fluid temp: max. 50° C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data