Motion
NCDGLN50-0100

SMC CORP OF AMERICA
NCDGLN50-0100

NCDGLN50-0100
MI ITEM #05241524
MFR #NCDGLN50-0100
List Price$76.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGLN50-0100

NCDGLN50-0100
MI ITEM #05241524
MFR #NCDGLN50-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.80/each for your price

Overview

Mfr description
NCDGLN50-0100 50MM BORE 1" STROKE CYL
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    NCG
  • Bore Diameter
    2.0000 in
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options Included
    Magnetized, Switch Ready
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought