Motion
SY7220-5DO-02T

SMC CORP OF AMERICA
SY7220-5DO-02T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, DIN Terminal without Connector, Body Ported, 1/4 in
Mi Item #05241528
MFR #SY7220-5DO-02T
Price$87.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7220-5DO-02T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, DIN Terminal without Connector, Body Ported, 1/4 in
Mi Item #05241528
MFR #SY7220-5DO-02T

Mfr description
SY7220-5DO-02T VALVE
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.60/each

Specifications

Dimensions

  • Port Size
    1/4 in
  • Port Sizes
    1/4 NPTF

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)