Motion
SV2100-5W2UD-02N

SMC CORP OF AMERICA
SV2100-5W2UD-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #05241533
MFR #SV2100-5W2UD-02N
Price$101.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2100-5W2UD-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #05241533
MFR #SV2100-5W2UD-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.23/each

Specifications

Dimensions

  • Port Sizes
    1/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SV
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    SV2000

Overview

Mfr description
SV2100-5W2UD-02N 2 POSITION SINGLE
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Thread types: Rc, G, NPT, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought