Motion
ARM10F2-58G-Z

SMC CORP OF AMERICA
ARM10F2-58G-Z

Compact Manifold Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
MI ITEM #05241577
MFR #ARM10F2-58G-Z
Price$34.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM10F2-58G-Z

Compact Manifold Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
MI ITEM #05241577
MFR #ARM10F2-58G-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.50/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Accessories
    Pressure Display
  • Digital Pressure Switch
    None
  • Included Options
    Name Plate, Gauge & Pressure Switch with Unit Switching Function PSI, Pressure Gauge
  • Inlet Port Position
    Top
  • Inlet Port Type
    Straight
  • Knob Type
    Front Knob Type
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Position
    Top
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: PSI
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
  • Supply Type
    Centralized Supply

Overview

Mfr description
ARM10F2-58G-Z
  • Regulator, front handle type
  • IN/OUT fitting type: straight & elbow (metric & inch)
  • IN/OUT piping position: bottom, top
  • Accessories: bracket, pressure gauge, panel nut, cover
  • Options: 0.35MPa setting, non-relieving, oil free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought