Motion
NCGNN20-0200S

SMC CORP OF AMERICA
NCGNN20-0200S

NCG ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #05241579
MFR #NCGNN20-0200S
Price$43.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGNN20-0200S

NCG ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #05241579
MFR #NCGNN20-0200S

Mfr description
NCGNN20-0200S CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.70/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Overall Length
    6.11 in
  • Overall Width
    1.12 in
  • Port Size
    1/8 NPT
  • Rod Size
    1/4-28 in
  • Rod Size / Thread
    1/4-28 Male UNF
  • Stroke  
    2 in

Details

  • Body Material
    Aluminum
  • Country of Origin
    US
  • Cushion Type
    Urethane Cushion
  • Hardware Type
    Front nose mount
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.18 MPa
  • Mounting Type
    Front Nose
  • Operating Pressure Range
    +0.18 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCG
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)