Motion
1 1/4 SOLID S.S.  COLLAR

DODGE
1 1/4 SOLID S.S. COLLAR

Set Screw Collar - Solid, Steel, 1.2500 in Bore
Mi Item #05241587
MFR #1 1/4 SOLID S.S. COLLAR
Price$88.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 1/4 SOLID S.S. COLLAR

Set Screw Collar - Solid, Steel, 1.2500 in Bore
Mi Item #05241587
MFR #1 1/4 SOLID S.S. COLLAR

Mfr description
456236 1-1/4" SS SOLID SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.73/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in

Details

  • Construction
    Solid
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    456236
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)