Motion
A281BB
Leather Double Palm Glove - L or Size 9, Cowhide Grain Leather, Economy Grade, Unlined, Color Beige, Yellow
Mi Item #05241740
MFR #A281BB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove - L or Size 9, Cowhide Grain Leather, Economy Grade, Unlined, Color Beige, Yellow
Mi Item #05241740
MFR #A281BB

Mfr description
A281BB LG ECONO GRAIN PALM PATCH COMBO
  • Economy-grade full-grain cowhide leather
  • Cotton drill back
  • Palm patch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    9.5
  • Weight
    0.4

Details

  • Applications
    Construction, General Purpose
  • Closure Type
    Safety cuff
  • Color
    Beige, Yellow
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Double Palm
  • Palm Features
    Cowhide
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)