Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- ColorBeige, Yellow
- Leather GradeEconomy Grade
- Leather Material TypeCowhide Grain Leather
- Lining MaterialUnlined
- MaterialLeather
- Material TypeLeather Palm Gloves - Canvas Back
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)