Motion
N660T-L
N660T-L Tough As Nails Full Dip Tagged - Large, Blue
Mi Item #05241744
MFR #N660T-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N660T-L Tough As Nails Full Dip Tagged - Large, Blue
Mi Item #05241744
MFR #N660T-L

Mfr description
N660T-L TOUGH AS NAILS FULL DIP TAGGED
  • Heavy duty nitrile coating
  • 100% cotton interlock shell
  • Slip-on style safety cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    9.5
  • Size
    L
  • Weight
    0.4

Details

  • Applications
    Construction, Industrial, Oil & Gas
  • Color
    Blue
  • Country of Origin
    CHINA
  • Features & Benefits
    • Heavy duty nitrile coating • 100% cotton interlock shell • Slip-on style safety cuff
  • Harmonization Code
    6116.10.5520
  • Manufacturer Upc Number
    065537070094
  • UPC_NO
    065537070094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)