Motion
WG1
Wg1 Fully Coated Knit Wrist, Green
MI ITEM #05241745
MFR #WG1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wg1 Fully Coated Knit Wrist, Green
MI ITEM #05241745
MFR #WG1

Mfr description
WG1 - FULLY COATED - KNIT WRIST
  • Double-dipped PVC
  • Sure-grip textured finish
  • Snug-fitting knit wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    10
  • Size
    OS
  • Weight
    0.45

Details

  • Applications
    Construction, General Purpose, Industrial, Oil & Gas
  • Color
    Green
  • Country of Origin
    BANGLADESH
  • Features & Benefits
    • Double-dipped PVC• Sure-grip textured finish• Snug-fitting knit wrist
  • Harmonization Code
    6216.00.2600
  • Manufacturer Upc Number
    065537819747

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)