Motion
WG12
Wg12 Green 12" Gauntlet, Green
MI ITEM #05241746
MFR #WG12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wg12 Green 12" Gauntlet, Green
MI ITEM #05241746
MFR #WG12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WG12 12" GREEN GAUNTLET
  • Double-dipped PVC
  • Treated with Actifresh® coating
  • Sure-grip textured finish
  • 12″ gauntlet

Specifications

  • Country of Origin
    BANGLADESH
  • Length
  • Color
    Green
  • Manufacturer Upc Number
    065537819754
  • UPC_NO
    65537819754
  • Harmonization Code
    6216.00.2600
  • Applications
    Construction, Industrial, Oil & Gas
  • Features & Benefits
    • Double-dipped PVC • Treated with Actifresh® coating • Sure-grip textured finish • 12″ gauntlet
  • Size
    OS
  • Weight
    0.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought