Specifications
Dimensions
- Length13
- SizeOS
- Weight0.5
Details
- ColorBlue
- Country of OriginCHINA
- Lining MaterialCotton Fleece
- Manufacturer Upc Number065537813790
- UPC_NO065537813790
Overview
Mfr description
2759 STEEL WELDER - BLUE
- Split cowhide leather
- Cotton fleece lining
- Gunn cutt design with wing thumb
- Reinforced welted seams
- Gauntlet style cuff