Motion
390-L
390-L Stealth Original - Large, Black
Mi Item #05241755
MFR #390-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
390-L Stealth Original - Large, Black
Mi Item #05241755
MFR #390-L

Mfr description
390-L STEALTH ORIGINAL - LG
  • Hard-wearing nitrile coating
  • Treated with Actifresh® coating
  • Lightly textured finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9
  • Size
    L

Details

  • Coating Material
    Nitrile
  • Color
    Black
  • Country of Origin
    BANGLADESH
  • Harmonization Code
    6116.10.5520
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    065537803357
  • Material
    Nitrile Coated Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Nitrile
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537803357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)