Motion
391-L
391-L Stealth Black Lite - Large, Black
Mi Item #05241757
MFR #391-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
391-L Stealth Black Lite - Large, Black
Mi Item #05241757
MFR #391-L

Mfr description
391-L STEALTH BLACK LITE - LG
  • Lightweight polyurethane coating
  • Fine-gauge nylon seamless knit shell
  • Snug-fitting wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9
  • Size
    L

Details

  • Coating Material
    Polyurethane
  • Color
    Black
  • Country of Origin
    CHINA
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Harmonization Code
    6116.10.5520
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    065537828459
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537828459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)