Overview
Mfr description
417-L DOTTED PVC STRINGKNIT - LARGE
- PVC dotted palm
- Poly/cotton seamless knit
- Snug-fitting wrist
Specifications
- Length
- ColorWhite/Black
- SizeL
- Country of OriginBANGLADESH
- Manufacturer Upc Number065537824291
- Closure TypeKnit wrist
- CoatingPVC dotted
- Height0.5
- Weight0.1
- Width4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data