Motion
5554PF-M
Disposable Gloves - Medium Size, Nitrile, 5.0 mil Thick, Black Color
Mi Item #05241761
MFR #5554PF-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - Medium Size, Nitrile, 5.0 mil Thick, Black Color
Mi Item #05241761
MFR #5554PF-M

Mfr description
5554PF-M GREASE MONKEY 5MIL NITRILE -MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Thickness
    5 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Black
  • Latex Free
    Yes
  • Material
    Nitrile
  • UPC_NO
    65537816517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)