Motion
5555PF-XXL

WATSON GLOVES
5555PF-XXL

Disposable Glove - 2X-Large Size, Nitrile, Powder-Free, 8 mil Thick, Black Color
Mi Item #05241762
MFR #5555PF-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
5555PF-XXL

Disposable Glove - 2X-Large Size, Nitrile, Powder-Free, 8 mil Thick, Black Color
Mi Item #05241762
MFR #5555PF-XXL

Mfr description
5555PF-XXL GREASE MONKEY 8MIL NIT -XXL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Thickness
    8 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Black
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Types
    Biodegradable Glove
  • UPC_NO
    65537702049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)