Motion
50HR100
Roller Chain - Inspire Series, 50H / 5/8 in, Riveted, 1 Strand, Steel Material
Mi Item #05241783
MFR #50HR100
Price$28.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Inspire Series, 50H / 5/8 in, Riveted, 1 Strand, Steel Material
Mi Item #05241783
MFR #50HR100

Mfr description
50H RIV 100FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.28/ft

Specifications

Dimensions

  • Pitch
    5/8 in

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    50H
  • Chain Number & Pitch
    50H / 5/8 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Heavy Series
  • Finish Coating
    Wax Type Grease
  • Manufacturer Catalog Number
    50HR100
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Inspire
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)