Motion
C2040SSRL

MAXCO CHAIN
C2040SSRL

Roller Chain Link - Solid Roller, Stainless Steel Material, Plain Finish
MI ITEM #05241877
MFR #C2040SSRL
Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2040SSRL

Roller Chain Link - Solid Roller, Stainless Steel Material, Plain Finish
MI ITEM #05241877
MFR #C2040SSRL

Mfr description
C2040 304SS ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.24/each

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Solid Roller
  • Chain Number
    C2040
  • Chain Number & Pitch
    C2040 / 1 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch Roller Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2040SSRL
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Operating Temperature Range
    -250 to 750 °F, -156.67 to 398.89 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Chemical Resistant, Corrosion Resistant, Extreme Temperature
  • Series
    C2040
  • Standards Met
    ASME, ANSI
  • Type
    Roller Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)