Motion
ARP20K-01B-Y
Precision Regulator - 1/8 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
Mi Item #05241921
MFR #ARP20K-01B-Y
Price$58.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 1/8 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
Mi Item #05241921
MFR #ARP20K-01B-Y

Mfr description
ARP20K-01B-Y PRECISION REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.05/each

Specifications

Dimensions

  • Body Size
    20
  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Weight
    0.59 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    With Backflow Function
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Included Options
    Mounting Bracket
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    Straight
  • Knob Type
    Upward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Maximum Set Pressure
    58 psi
  • Mounting Type
    With Bracket
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: MPa
  • Relief Function
    Relieving
  • Series/System
    ARP
  • Set Pressure Range
    0.73 to 58 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)