Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPT 0.2500 Port
MI ITEM #05241922
MFR #AR20-02BE3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AR20-02BE3

Specifications

  • Port Size
    1/4 BSPT
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Fluid Comp
    Air
  • Body Size
    20
  • Thread Standard
    BSPT
  • Inlet Port Type
    Straight
  • Series/System
    AR
  • Pressure Gauge Included
    Without Pressure Gauge
  • Mounting Type
    With Bracket
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    0.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought