Motion
CDBG1BA32-100-HN

SMC CORP OF AMERICA
CDBG1BA32-100-HN

CBG1, End Lock Cylinder
MI ITEM #05241925
MFR #CDBG1BA32-100-HN
List Price$90.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1BA32-100-HN

CBG1, End Lock Cylinder
MI ITEM #05241925
MFR #CDBG1BA32-100-HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.55/each for your price

Overview

Mfr description
CDBG1BA32-100-HN CBG1, END LOCK CYLINDER
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
  • Rubber bumper or air cushion standard
  • Auto switch capability

Specifications

  • Series
    CG1
  • Bore Diameter
    32 mm
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Cushion Type
    Air Cushion
  • Port Size
    1/8 BSPP
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    +0.15 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    223 mm
  • Overall Width
    38 mm
  • Body Material
    Aluminum Alloy
  • Port Thread Standard
    BSPP
  • Mounting Type
    Basic Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text