Motion
CDUW10-10D
Compact Cylinder, Stroke 10 mm
Mi Item #05241937
MFR #CDUW10-10D
Price$40.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Stroke 10 mm
Mi Item #05241937
MFR #CDUW10-10D

Mfr description
CDUW10-10D CYL, FREE MT, DBL ROD
  • Free mount cylinder, double rod type
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.90/each

Specifications

Dimensions

  • Bore Diameter  
    0.3940 in
  • Overall Height
    15 mm
  • Overall Length
    94 mm
  • Overall Width
    24 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    46.2 N
  • Push Force At 100 Psi
    46.2 N
  • Rod Size
    M4x0.7
  • Rod Size / Thread
    M4x0.7 Male ISO
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Double Rod
  • Series
    CU
  • Standards Met
    JIS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)