Specifications
Dimensions
- Maximum Load Current80 mA
- Overall Height30 mm
- Overall Length44 mm
- Overall Width30 mm
- Port 1 Size/Type1/8 BSPT w/ M5 x 0.8 Female
- Port 2 Size/TypeM5x0.8 Female ISO Threaded
- Weight0.41 lbs
Details
- Accuracy2 %
- DisplayUnit Switching Function
- Electrical ConnectionLead Wire with Connector
- Fluid CompAir, Non-Corrosive Gas, Non-Flammable Gas
- Mounting TypePanel
- Operating Pressure Range-0.1 to +1 MPa
- Operating Temperature Range0 to +50 °C
- Piping1/8 BSPT w/ M5 x 0.8 Female
- Piping TypeBody Ported
- Signal Response Time2.5 ms
- Standards MetCE, CSA/UL, IEC 60204-1, ISO 4414, UL
- Switch ActionPNP (2 Output)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)