Motion
ISE30A-01-E
Pneumatic Pressure Switch - 1/8 in, Body Ported, -0.1 to +1 MPa Operating PSI Range, 0 to +50 °C Operating Temp Range
MI ITEM #05241947
MFR #ISE30A-01-E
Price$94.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Switch - 1/8 in, Body Ported, -0.1 to +1 MPa Operating PSI Range, 0 to +50 °C Operating Temp Range
MI ITEM #05241947
MFR #ISE30A-01-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.41/each

Specifications

Dimensions

  • Overall Length
    44 mm
  • Port Size
    1/8 in

Details

  • Actuated Color
    Red/Green
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Operating Pressure Range
    -0.1 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping Type
    Body Ported
  • Series
    ISE30
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL

Overview

Mfr description
ISE30A-01-E 2 COLOR HIGH PRECISION DIG
  • Great value for pressure sensing in dry environments
  • Simple 3-step setting for switch outputs
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
  • 2 switch outputs (NPN or PNP), or 1 plus 1 analog output (V or mA)
  • Port sizes: 1/8 Rc or 1/8 NPT male with M5 female, or 6 one-touch fitting sizes
  • Bracket or panel mounting options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought