Motion
IS10M-40
SMC® IS10M-40 Reed Pneumatic Pressure Switch, Fixed SI Unit Display, Body Ported, Minimum Operating Pressure: +0.1MPa
MI ITEM #05241952
MFR #IS10M-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® IS10M-40 Reed Pneumatic Pressure Switch, Fixed SI Unit Display, Body Ported, Minimum Operating Pressure: +0.1MPa
MI ITEM #05241952
MFR #IS10M-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IS10M-40 PRESSURE SWITCH, REED, MODULA

Specifications

  • Switch Action
    Reed
  • Piping Type
    Body Ported
  • Display
    Fixed SI Unit
  • Electrical Connection
    Free Cable Ends
  • Proof Pressure
    +1 MPa
  • Operating Pressure Range
    +0.1 to +0.4 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Standards Met
    CE, IEC 60204-1, ISO 4414
  • Hysteresis
    0.08 MPa
  • Overall Width
    36 mm
  • Overall Height
    15 mm
  • Fluid Comp
    Air, Inert Gases
  • Overall Length
    93 mm
  • Weight
    0.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought