Motion
MXQ8L-30AS
MXQ GUIDED CYLINDER with 8 mm Bore Size
Mi Item #05241994
MFR #MXQ8L-30AS
Price$470.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER with 8 mm Bore Size
Mi Item #05241994
MFR #MXQ8L-30AS

Mfr description
MXQ8L-30AS CYL, SLIDE TABLE, STROKE ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.20/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Overall Height
    23 mm
  • Overall Length
    77 mm
  • Overall Width
    36 mm
  • Port Size
    M5x0.8
  • Stroke  
    30 mm

Details

  • Adjuster Option
    Rubber Stopper (Extension End)
  • Country of Origin
    US
  • Filetage
    Rc(Pt)
  • Maximum Applied Force
    71 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXQ
  • Style
    Symmetric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)