Motion
PF3W704S-03-BT-MRA

SMC CORP OF AMERICA
PF3W704S-03-BT-MRA

Pneumatic Flow Switch - 0.35 to 5.5 L/min Flow Rate, 3/8 BSPT, 28 V dc Max, 0 to +50 °C Temp Range, 3m Lead Wire Connection, PNP
MI ITEM #05241997
MFR #PF3W704S-03-BT-MRA
List Price$921.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF3W704S-03-BT-MRA

Pneumatic Flow Switch - 0.35 to 5.5 L/min Flow Rate, 3/8 BSPT, 28 V dc Max, 0 to +50 °C Temp Range, 3m Lead Wire Connection, PNP
MI ITEM #05241997
MFR #PF3W704S-03-BT-MRA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$921.54/each for your price

Overview

Mfr description
PF3W704S-03-BT-MRA 3-COLOR DIGITAL FLOW

Specifications

  • Series
    PF3W
  • Display
    Integrated
  • Flow Rate Range
    0.35 to 5.5 L/min
  • Electrical Connection
    3m Lead Wire
  • Country of Origin
    JP
  • Standards Met
    CE, cUL
  • Weight
    1.18 lbs
  • Maximum Load Current
    80 mA
  • Maximum Load Voltage
    28 V dc
  • Mounting Type
    Bracket
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Overall Height
    30 mm
  • Overall Length
    70 mm
  • Overall Width
    60 mm
  • Piping Type
    Body Ported (Side)
  • Proof Pressure
    +1.5 MPa
  • Switch Action
    PNP
  • Product Type
    Flow Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought