Overview
Mfr description
ZR100-K15LNZ-F-L EXTERNAL VACUUM, K1,
Specifications
- Exhaust TypeNon-Silenced
- Country of OriginJP
- Supply Port Type1/8 Female Rc Threaded in
- Supply Voltage24 V dc
- Thread StandardRc
- Mounting TypeBracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data