Motion
ZSE30AF-01-E
ZSE30AF-01-E
MI ITEM #05242010
MFR #ZSE30AF-01-E
Price$94.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE30AF-01-E
MI ITEM #05242010
MFR #ZSE30AF-01-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.41/each

Specifications

Dimensions

  • Overall Length
    44 mm

Details

  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Operating Pressure Range
    -100 to +100 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping Type
    Body Ported
  • Series
    ZSE30
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL

Overview

Mfr description
ZSE30AF-01-E 2 COLOR HIGH PRECISION DIG
  • Settings can be copied to up to 10 slave sensors at once
  • Possible to check set-value during key locking
  • 4-digit display
  • Replaceable one-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought