Motion
20-VHS30-03
Manual Mechanical Air Control Valve - In-Line, 3/8 in Port, 3 Ports, 2 Position, Rotary Knob Operated
Mi Item #05242011
MFR #20-VHS30-03
Price$58.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - In-Line, 3/8 in Port, 3 Ports, 2 Position, Rotary Knob Operated
Mi Item #05242011
MFR #20-VHS30-03

Mfr description
20-VHS30-03 VALVE, 3 PORT LOCK OUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.75/each

Specifications

Dimensions

  • Inlet Size
    3/8 NPT
  • Outlet Size
    3/8 NPT
  • Port 1 Size/Type
    3/8 NPT
  • Port 2 Size/Type
    3/8 NPT
  • Port 3 Size/Type
    3/8 NPT
  • Port Size
    3/8 in
  • Weight
    0.62732 lbs

Details

  • Actuator Type
    Rotary Knob
  • Flow Direction
    3-Way
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Piping Type
    In-Line
  • Port Connection Type
    NPT Female
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)