Motion
25-MGPL63-25
25-MGPL63-25
Mi Item #05242014
MFR #25-MGPL63-25
Price$1,161.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25-MGPL63-25
Mi Item #05242014
MFR #25-MGPL63-25

Mfr description
25-MGPL63-25 CYL, COMPACT GUIDE, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,161.82/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Bearings
    Ball Bearing
  • Body Type
    Compact
  • Bracket 1
    T-Slot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)