Specifications
Dimensions
- Maximum Load Current80 mA
- Overall Height30 mm
- Overall Length42.5 mm
- Overall Width30 mm
- Port 1 Size/Type1/8 NPT w/ M5 x 0.8 Female
- Port 2 Size/TypeM5x0.8 Female ISO Threaded
- Weight1.94 lbs
Details
- Accuracy±2 %
- DisplayUnit Switching Function
- Electrical Connection2 m Lead Wire
- Fluid CompAir, Non-Corrosive Gas, Non-Flammable Gas
- Mounting TypeBracket
- Operating Pressure Range0 to -101 kPa
- Operating Temperature Range0 to +50 °C
- Piping1/8 NPT w/ Female M5 x 0.8
- Piping TypeBody Ported
- Proof Pressure+500 kPa
- Signal Response Time2.5 ms
- Standards MetCE, CSA, UL
- Switch ActionPNP (1 Output)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)