Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRodless
- Bracket 1Basic
- Cylinder StyleRodless
- Cylinder SuffixXB6
- MagnetMagnetic Piston
- Mounting TypeBasic
- Operating Temperature Range-10 to 60 °C, 14 to 140 °F
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesCY3B
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)