Motion
ZR115L1-K15MZ-F-L

SMC CORP OF AMERICA
ZR115L1-K15MZ-F-L

SMC® ZR115L1-K15MZ-F-L Vacuum Ejector or Pump Module, Includes: Ejector, Filter, Supply & Release Valve, Bracket Mount
Mi Item #05242043
MFR #ZR115L1-K15MZ-F-L
Price$467.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZR115L1-K15MZ-F-L

SMC® ZR115L1-K15MZ-F-L Vacuum Ejector or Pump Module, Includes: Ejector, Filter, Supply & Release Valve, Bracket Mount
Mi Item #05242043
MFR #ZR115L1-K15MZ-F-L

Mfr description
ZR115L1-K15MZ-F-L VACUUM EJECTOR, K1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.29/each

Specifications

Dimensions

  • Exhaust Port Type
    M5 Female Metric Threaded
  • Nozzle Diameter  
    1.5 mm
  • Supply Port Type
    1/8 Female Rc Threaded in

Details

  • Additional Details
    SMC Family: ZR MODULAR VACUUM SYSTEM;SMC Family Code: FH;SMC Class Description: ZR NOZZLE SIZE 1.5
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Silencer
  • Motor Included
    No
  • Mounting Type
    Bracket
  • Number Of Stages  
    1
  • Stage
    Single Stage
  • Supply Voltage
    24 V dc
  • Thread Standard
    Metric, Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)