Motion
382A-99
382A-99 Thermoplastic AG/Dewatering Pump Closed Coupled with 5 hp Honda GC160 Engine - 190 gpm, 125 ft of Head, 2 in NPT Ports
Mi Item #05242390
MFR #382A-99
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
382A-99 Thermoplastic AG/Dewatering Pump Closed Coupled with 5 hp Honda GC160 Engine - 190 gpm, 125 ft of Head, 2 in NPT Ports
Mi Item #05242390
MFR #382A-99

Mfr description
382A-99 2"THERMOPLASTIC PUMP W/HONDA ENG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in NPT
  • Max ft of Head
    125 ft

Details

  • Check Seat Material
    Buna-N
  • Horsepower
    5 hp
  • Maximum Flow Rate
    190 gpm
  • O Ring Material
    Buna-N
  • Pump Body Material
    Thermoplastic
  • Seal
    Buna-N
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Thermoplastic AG/Dewatering Closed Coupled Engine Driven
  • Wetted Materials
    Thermoplastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)