Motion
90002B
Step Stair - 2 Steps
Mi Item #05242596
MFR #90002B
Price$1,714.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Stair - 2 Steps
Mi Item #05242596
MFR #90002B

Mfr description
90002B 2-STEP STAIR BASE
  • Available in six heights
  • 26” walk Surface
  • 9” vertical increments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,714.98/each

Specifications

Dimensions

  • Step Rise
    9 in
  • Step Size
    26 in
  • Top Step Height
    27 in

Details

  • Color
    Yellow
  • Ladder Type
    Industrial Stairs
  • Number of Steps
    2
  • Step Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)