Motion
RSC-50-1 SCCOL D1 V

DIAMOND CHAIN COMPANY
RSC-50-1 SCCOL D1 V

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #05242809
MFR #RSC-50-1 SCCOL D1 V
Price$5.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-50-1 SCCOL D1 V

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #05242809
MFR #RSC-50-1 SCCOL D1 V

Mfr description
CS50-0061 CONNECTING LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.84/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Pitch
    5/8 in

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    D-1 Extended Pin
  • Chain Construction
    Spring Clip
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Type
    Attachment Chain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RSC-50-1 SCCOL D1 V
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    50
  • Type
    Attachment Chain
  • UPC_NO
    716647489992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)