Specifications
Details
- Chain ConstructionRiveted
- Chain Number & Pitch50 / 5/8 in
- MaterialCarbon Steel
- Measurement StandardImperial
- Number Of Strands Across1
- Product TypeRoller Chain
- SeriesStandard
- UPC_NO716647445851
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)