Motion
CP33-CSQMP
CP33-CSQMP Bare Shaft Progressive Cavity Pump w/ Wobble Stator - 9.4 gpm, 50 psi, 3/4 in x 3/4 in NPT Ports
MI ITEM #05242901
MFR #CP33-CSQMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP33-CSQMP Bare Shaft Progressive Cavity Pump w/ Wobble Stator - 9.4 gpm, 50 psi, 3/4 in x 3/4 in NPT Ports
MI ITEM #05242901
MFR #CP33-CSQMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    3/4 in NPT
  • Outlet Port Size
    3/4 in NPT

Details

  • Drive/Option
    Direct Coupled
  • Horsepower Requirements
    1/2 hp
  • Max Pressure
    50 psi
  • Maximum Flow Rate
    9.4 gpm
  • Motor Phase Options
    1 or 3 phase
  • Pump Body Material
    Cast Iron
  • Seal
    Mechanical Seal
  • Stator Material
    Buna Nitrile
  • Stator Type
    Wobble Stator
  • Type Design
    Bare Shaft
  • Wetted Materials
    Stainless Steel

Overview

Mfr description
CP33-CSQMP PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought