Overview
Mfr description
VQZ332-5MJ1-N11T 3 PORT BODY PORTED
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM Plug
- Flow Direction3-Way
- Port SizeOne-touch fitting for 3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data