Motion
CDQ2L40F-175DCMZ-F7BAL

SMC CORP OF AMERICA
CDQ2L40F-175DCMZ-F7BAL

Compact Cylinderinder, CQ2-Z
Mi Item #05243233
MFR #CDQ2L40F-175DCMZ-F7BAL
Price$215.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L40F-175DCMZ-F7BAL

Compact Cylinderinder, CQ2-Z
Mi Item #05243233
MFR #CDQ2L40F-175DCMZ-F7BAL

Mfr description
CDQ2L40F-175DCMZ-F7BAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.24/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    175 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, Water resistant, 2 Wire, Vertical
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)