Motion
56-VQC4401-5B

SMC CORP OF AMERICA
56-VQC4401-5B

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Plug-in, Base Mounted
Mi Item #05243236
MFR #56-VQC4401-5B
Price$110.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
56-VQC4401-5B

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Plug-in, Base Mounted
Mi Item #05243236
MFR #56-VQC4401-5B

Mfr description
56-VQC4401-5B VALVE, PLUG-IN, RUBBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.72/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    Plug-in
  • Flow Direction
    5-Way
  • Flow Rate
    2 Cv
  • For Use With Series
    VQC4000
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VQC4000
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IP67
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQC4000
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)