Motion
R30-06RH
Standard Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #05243456
MFR #R30-06RH
List Price$420.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #05243456
MFR #R30-06RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.84/each for your price

Overview

Mfr description
R30-06RH REGULATOR

Specifications

  • Maximum Air Flow
    481 scfm
  • Maximum Operating Pressure
    300 psi
  • Inlet Port Size
    3/4 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    3/4 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text