Motion
HSTBC500
Mi Item #05243462
MFR #HSTBC500
Price$18.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05243462
MFR #HSTBC500

Mfr description
HSTBC500 HD T-BOLT CLAMP SS BAND/BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.02/each

Specifications

Dimensions

  • Maximum Diameter
    5.0625 in
  • Minimum Diameter
    4.7500 in
  • Width
    0.8750 in

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)