Motion
500-AA-SS
Needle Valve - 5 in, Male Adapter, x 5 in, Male Adapter, Straight
Mi Item #05243474
MFR #500-AA-SS
Price$1,366.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 5 in, Male Adapter, x 5 in, Male Adapter, Straight
Mi Item #05243474
MFR #500-AA-SS

Mfr description
500-AA-SS 5" SPOOL ADPTR SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,366.99/each

Specifications

Dimensions

  • End 1 Size
    5 in
  • End 2 Size
    5 in

Details

  • Application
    Designed for use with liquids.
  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type AA Male Adapter x Male Adapter
  • End 1 Type
    Male Adapter
  • End 2 Type
    Male Adapter
  • Fitting Shape
    Straight
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)