Motion
BU5107J/04UJ BUSHING 1.375

FALK
BU5107J/04UJ BUSHING 1.375

Tapered Bushing - 5107J Reducer Size, 1.3750 in Diameter Bore, 3/8 x 3/16 in Keyway Size
MI ITEM #05243482
MFR #BU5107J/04UJ BUSHING 1.375
Your Price$392.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU5107J/04UJ BUSHING 1.375

Tapered Bushing - 5107J Reducer Size, 1.3750 in Diameter Bore, 3/8 x 3/16 in Keyway Size
MI ITEM #05243482
MFR #BU5107J/04UJ BUSHING 1.375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$392.42/each(List $451.29)

Overview

Mfr description
BU5107 X 1-3/8 BUSHING 6720659

Specifications

  • Manufacturer Reducer Size
    5107J
  • Bushing Type
    Tapered Bushing
  • Bushing Bore Diameter
    1.3750 in
  • Minimum Keyway Size
    3/8 x 3/16 in
  • UPC_NO
    782934601071
  • Bore Diameter
    1.3750 in
  • Includes
    Set Screw
  • Series
    Quadrive
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text