Motion
MSK-M22X1,5
Pneumatic Cylinder Mounting Hardware - Steel Material
Mi Item #05243488
MFR #MSK-M22X1,5
Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - Steel Material
Mi Item #05243488
MFR #MSK-M22X1,5

Mfr description
MSK-M22X1.5 189009 MOUNTING NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.03/each

Specifications

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • Hardware Type
    Hex Nut
  • Material
    Steel
  • Replacement Part Type
    Hex nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)