Motion
Conduct-O-Flex 7 in x 25 ft

FLEXAUST INC
Conduct-O-Flex 7 in x 25 ft

Ducting Hose - 7.000 in ID, 25 ft Length, Double-ply black neoprene coated polyester fabric hose coated with a conductive elastomer reinforced with a spring steel wire helix, Polyester Material, 14.00 psi
Mi Item #05243500
MFR #Conduct-O-Flex 7 in x 25 ft
Price$40.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Conduct-O-Flex 7 in x 25 ft

Ducting Hose - 7.000 in ID, 25 ft Length, Double-ply black neoprene coated polyester fabric hose coated with a conductive elastomer reinforced with a spring steel wire helix, Polyester Material, 14.00 psi
Mi Item #05243500
MFR #Conduct-O-Flex 7 in x 25 ft

Mfr description
1020700025 7" ID X 25' CONDUCT-O-FLEX 2-
  • Good crush resistance & tensile strength
  • Neoprene coating offers excellent abrasion & chemical resistance
  • Good flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.62/ft

Specifications

Dimensions

  • Closed Bend Radius
    4.700 in
  • Inside Diameter
    7.000 in
  • Length
    25 ft
  • Weight
    1.15 lbs/ft

Details

  • Application
    Static Control
  • Coating
    Neoprene,Conductive Elastomer
  • Color
    Black
  • Compression Ratio
    4:1
  • Construction
    Double-ply black neoprene coated polyester fabric hose coated with a conductive elastomer reinforced with a spring steel wire helix
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1020700025
  • Manufacturer Product Page
  • Negative Pressure
    14.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix
  • Series
    Flexaust® Conduct-O-Flex
  • Technical Data Sheet
  • Temperature Range
    -40 to 250 °F
  • Transported Substance
    Dust
  • Working Pressure
    14.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)